This product requires certification to purchase.

4 in. Plain End 125 psi SDR 11 HDPE Saddle

M T Deason

Tri Fusion® 4 in. Plain End 125 psi SDR 11 HDPE Saddle

  • Fast #
  • Part #MTRI1165
  • Item #3973864
  • Manufacturer Part #TRI1165
4.7 out of 5 Customer Rating
M T Deason

Tri Fusion® 4 in. Plain End 125 psi SDR 11 HDPE Saddle

  • Fast #
  • Part #MTRI1165
  • Item #3973864
  • Manufacturer Part #TRI1165
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM D-3350, ASTM F-1055, ASTM F-2897
Clean Bagged:
No
Collection:
Tri Fusion®
End Connection 1:
Plain End
End Connections:
Plain End
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Steel
Material Type:
HDPE
Pressure - Maximum:
125 psi
Schedule Class:
SDR 11
Tap Size:
4 in
Width:
7-83/100 in