Plastic Manhole Step
Plastic Manhole Step
Package Quantity Info:
Each: 1 Inner Pack: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tread width 10-3/4 in
- Projection Size 5-3/4 in
- Leg center dimension 10 in
Documents
Specifications
- ASTM:
- ASTM D-41
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Step, Manhole Steps
- Width:
- 12