1-1/4 in. X-Pander Plug
Type C 1-1/4 in. X-Pander Plug
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Type C
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber, Steel
- Material Type:
- SBR
- NSF Certified:
- No
- Size:
- 1-1/4 in
- Tool Type:
- Test Plug