20 x 16 x 4 in. MERV 11 Furnace Filter
20 x 16 x 4 in. MERV 11 Furnace Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MERV 11
Specifications
- Depth:
- 4
- Height:
- 16
- MERV Rating:
- 11
- Product Type:
- Furnace Filter
- Size:
- 20 in x 16 in x 4 in
- Width:
- 20