20 x 20 x 5 in. MERV 11 Furnace Filter
20 x 20 x 5 in. MERV 11 Furnace Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MERV 11
Specifications
- Depth:
- 5
- Height:
- 20
- MERV Rating:
- 11
- Product Type:
- Furnace Filter
- Size:
- 20 in x 20 in x 5 in
- Width:
- 20