This product requires certification to purchase.

25 x 20 x 4 in. MERV 11 Furnace Filter

M.J. Brunin

25 x 20 x 4 in. MERV 11 Furnace Filter

  • Fast #
  • Part #MMFH20254
  • Item #10263811
  • Manufacturer Part #MFH-2025-4
4.7 out of 5 Customer Rating
Brand image
M.J. Brunin

25 x 20 x 4 in. MERV 11 Furnace Filter

  • Fast #
  • Part #MMFH20254
  • Item #10263811
  • Manufacturer Part #MFH-2025-4
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • MERV 11
  • Requires Certification

Specifications

Depth:
4 in
Height:
20 in
MERV Rating:
11
Product Type:
Furnace Filter
Size:
25 in x 20 in x 4 in
Width:
25 in