Size XL 12V Lithium-ion Polyester Women's Jacket in Black

You last purchased this on
 
Milwaukee®

M12™ Women's Heated AXIS™ Size XL 12V Lithium-ion Polyester Women's Jacket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Women's Heated AXIS™ Size XL 12V Lithium-ion Polyester Women's Jacket in Black

  • Fast #
  • Part #M234B21XL
  • Item #9733485
  • Manufacturer Part #234B-21XL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-touch LED controller with (3) heat settings per zone (high, medium, low)
  • Battery pass-thru: position the battery in the front or back pocket to improve comfort
  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • Re-engineered AXIS™ Ripstop polyester fabric and high-wear zone reinforcement protects from abrasion and prevents tears from spreading
  • 100% polyester
  • 100% polyester insulation keeps heat in, doesn't add bulk
  • Wind and water resistant with DWR coating
  • Washer and dryer safe
  • All day run-time: Up to (12) hours of run-time with the M12™ REDLITHIUM™ 3.0 compact battery pack on low setting
  • 3 heat zones: chest, back and shoulders
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Clothing Size:
XL
Collection:
M12™ Women's Heated AXIS™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyester
Power Source:
Battery, Cordless
Product Type:
Jacket
Volts:
12V
Weight:
2.86 lb