Size XL Redlithium™ Polyester Heated Hoodie in Black
M12™ Size XL Redlithium™ Polyester Heated Hoodie in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Battery pass-thru: Position the battery in the front or back pocket to improve comfort
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting (not included)
- Advanced heat technology system with quick heat function: 3X faster heat up time
- Durable fleece and warm jersey lining for complete comfort on the jobsite
- 4 total pockets: (2) front snap pockets, (1) interior zip pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Durable utility pockets with reinforced edges to protect from abrasion
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
- Heating zones: Chest, back
- Three-panel hood design with draw cord for comfortable fit
- Raglan sleeves designed to move and layer
Specifications
- Battery Type:
- Redlithium™
- Clothing Size:
- XL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Power Source:
- Cordless
- Product Type:
- Heated Hoodie
- Reusable:
- Yes
- Weight:
- 3.748139 lb