Size 2X Lithium-ion Polyester Heated Hoodie Kit in Grey

You last purchased this on
 
Milwaukee®

M12™ Size 2X Lithium-ion Polyester Heated Hoodie Kit in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Size 2X Lithium-ion Polyester Heated Hoodie Kit in Grey

  • Fast #
  • Part #M306G212X
  • Item #9733517
  • Manufacturer Part #306G-212X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Battery pass-thru: Position the battery in the front or back pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting (not included)
  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • Durable fleece and warm jersey lining for complete comfort on the jobsite
  • 4 total pockets: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement
  • Durable utility pockets with reinforced edges to protect from abrasion
  • One-touch LED controller with (3) heat settings per zone (high, medium, low)
  • Heating zones: Chest, back
  • Three-panel hood design with draw cord for comfortable fit
  • Raglan sleeves designed to move and layer
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Lithium-ion
Clothing Size:
2X
Collection:
M12™
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Cotton, Plastic
Material Type:
Polyester
Power Source:
Cordless
Product Type:
Heated Hoodies Kit
Reusable:
Yes
Weight:
3.748139 lb