Deep Cut Band Saw
M18 FUEL™ Deep Cut Band Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- POWERSTATE™ Brushless Motor: Built for the M18 FUEL™ Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications.
- Lightest Weight, Less Fatigue
- Faster Cuts: More work done.
- Up to 78 Cuts per charge: in 1-5/8" Unistrut.
- 5" x 5" Cut Capacity
- Cut-Brake: When selected, Automatic blade brake to reduce the risk of damage to sensitive materials near the cut.
- Integrated Rafter Hook
- Integrated Tether Attachment
- Tool Free Adjustable Shoe
- LED Worklight
Specifications
- AMP:
- 0
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Metal
- Collection:
- M18 FUEL™
- Color Finish Name:
- Black, Silver, Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 5 in
- Height:
- 10-3/5 in
- Length:
- 20-9/10 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Saw Type:
- Band
- Teeth Per Inch:
- 8/10
- Tool Type:
- Band Saw
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 10.5 lb
- Width:
- 6-3/10 in