This product requires certification to purchase.

M18 Fuel 1/2 Drill Drive Kit

M18 Fuel™ M18 Fuel 1/2 Drill Drive Kit

  • Fast #
  • Part #M290322
  • Item #9897746
5 out of 5 Customer Rating
Brand image

M18 Fuel™ M18 Fuel 1/2 Drill Drive Kit

  • Fast #
  • Part #M290322
  • Item #9897746
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • REDLITHIUM™ XC5.0 Battery pack delivers more work per charge and more work over the life of the pack than competitors
  • Redlink Plus™ Intelligence ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications
  • LED on foot of tool for better lighting in dark spaces
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from overaction in a bind up for enhanced safety, equipped with a dedicated auto stop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • All-Metal Gearcase for ultimate durability
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
Yes
Case Included:
Yes
Chuck Size:
1/2 in
Chuck Type:
Metal Ratcheting
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
1/2 in
ETL Listed:
No
GSA Approved:
No
Handle Type:
Pistol Grip
Height:
8-23/100 in
Length:
6-22/25 in
Material:
Plastic
Material Type:
Glass Filled Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
2100
Tool Type:
Drill Driver
Torque (In-Lbs):
1400 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
3.21 lb
Width:
2-19/50 in