This product requires certification to purchase.

High Speed Chain Snake for 1-1/2 in.-4 in. Pipes

M18™ High Speed Chain Snake for 1-1/2 in.-4 in. Pipes

  • Fast #
  • Part #M281922
  • Item #10070213
5 out of 5 Customer Rating
Brand image

M18™ High Speed Chain Snake for 1-1/2 in.-4 in. Pipes

  • Fast #
  • Part #M281922
  • Item #10070213
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Power to Descale up to 75' Out
  • Easiest, Most Controlled Wall to Wall Clean
  • Clear 150' of Scale Build-up Per Charge
  • Mechanical Clutch to Help Prevent Cable Damage in Bind Ups
  • Infinite Variable Speed Adjustment for a Controlled Cleaning Experience
  • Easily Access the Variable Speed Dial for in Application Adjustments
  • Electronic Foot Pedal With Non-Slip Grip: Maximum Durability
  • Bi-Directional Cable for Improved Navigation
  • Stainless Steel Set Screws for Corrosion Resistance
  • Partially Enclosed Drum for Mess Containment & Easy Cable Cleaning
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Battery Type:
Li-ion (Lithium-ion)
Cable Length (ft):
75 ft
Collection:
M18™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
4 in
Fits Pipe Size:
1-1/2 in - 4 in
Height:
28 in
Material:
Plastic
Material Type:
Nylon
Maximum Cleaning Distance:
75 ft
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in - 4 in
Power Source:
Battery
Range (in):
1.50 in - 4 in
UL Listed:
Yes
Volts:
18V
Weight:
63 lb
Width:
17-1/4 in