This product requires certification to purchase.

1/4 - 5/8 in. Carbon Steel and Stainless Hose Clamp

Ma-Line

1/4 - 5/8 in. Carbon Steel and Stainless Hose Clamp

  • Fast #
  • Part #MMA6202BX
  • Item #7529751
  • Manufacturer Part #MA-6202BX
3.3 out of 5 Customer Rating
Brand image
Ma-Line

1/4 - 5/8 in. Carbon Steel and Stainless Hose Clamp

  • Fast #
  • Part #MMA6202BX
  • Item #7529751
  • Manufacturer Part #MA-6202BX
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Fits Pipe Size:
1/4 in - 5/8 in
Material:
Carbon Steel, Stainless
Material Type:
300
NSF Certified:
No
Product Type:
Hose Clamp
Size:
4