This product requires certification to purchase.

1/4 in. OD Extension Tube

Ma-Line

1/4 in. OD Extension Tube

  • Fast #
  • Part #MAF1200
  • Item #4240069
  • Manufacturer Part #AF1200
4.2 out of 5 Customer Rating
Brand image
Ma-Line

1/4 in. OD Extension Tube

  • Fast #
  • Part #MAF1200
  • Item #4240069
  • Manufacturer Part #AF1200
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Connection Type:
Male Flare
Diameter:
1/4 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed:
No
Length:
2 in
Material:
Copper
Product Type:
Tube