1-1/4 in. Ratchet Style PVC Pipe Cutter
1-1/4 in. Ratchet Style PVC Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- PVC, Ratcheting
- Cutting Capacity:
- 1-1/4 in
- Material:
- Aluminum Alloy
- UL Listed:
- No