1-5/8 in. Magnetic Bit Holder 24 Piece
1-5/8 in. Magnetic Bit Holder 24 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 1-5/8 in
- Number of Pieces:
- 24 Piece
- Package Quantity:
- Pack of 24
- Tool Type:
- Magnetic Bit Holder
- Width:
- 1/4 in