10 x 2 in. Plier

You last purchased this on
 
Ma-Line

10 x 2 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ma-Line

10 x 2 in. Plier

  • Fast #
  • Part #MMA430G
  • Item #7529985
  • Manufacturer Part #MA-430G
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

GSA Approved:
No
Jaw Capacity (in):
2 in
Length:
10 in
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers