12 x 2.5 in. Plier
12 x 2.5 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- GSA Approved:
- No
- Jaw Capacity (in):
- 2.5 in
- Length:
- 12 in
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers