2-9/16 in. Magnetic Bit Holder 1 Piece
2-9/16 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 2-9/16 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder