2-9/16 in. Magnetic Bit Holder 1 Piece
2-9/16 in. Magnetic Bit Holder 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 3/8 in
- Length:
- 2-9/16 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder