3/8 in. Female Sweat 3 - 5 Ton Liquid Line Filter Driers
3/8 in. Female Sweat 3 - 5 Ton Liquid Line Filter Driers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ma-Line filter drier
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Product Type:
- Liquid Line Filter Drier
- Tonnage:
- 3 - 5 Ton