This product requires certification to purchase.

3/4 - 1-1/2 in. Carbon Steel and Stainless Hose Clamp

Ma-Line

3/4 - 1-1/2 in. Carbon Steel and Stainless Hose Clamp

  • Fast #
  • Part #MMA5416BX
  • Item #7529793
  • Manufacturer Part #MA-5416BX
3.9 out of 5 Customer Rating
Brand image
Ma-Line

3/4 - 1-1/2 in. Carbon Steel and Stainless Hose Clamp

  • Fast #
  • Part #MMA5416BX
  • Item #7529793
  • Manufacturer Part #MA-5416BX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
    Pick Up  Not Available
    Not available in PA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in PA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Fits Pipe Size:
3/4 in - 1-1/2 in
Material:
Carbon Steel, Stainless
Material Type:
300
NSF Certified:
No
Product Type:
Hex Clamp
Size:
16