6 ft. Enviro Plus Indoor Mat in Chestnut Brown
EnviroPlus™ 6 ft. Enviro Plus Indoor Mat in Chestnut Brown
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use as an entrance wiper mat, floor protection and spill control at water fountains, break areas, food counters, hallways and labs
- Antistatic smooth backing only
- Made with 100% post consumer recycled PET fabric and post consumer recycled tire and EPDM backing
- For commercial buildings, hotels, restaurants, health care facilities and office buildings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- EnviroPlus™
- Color Finish Name:
- Chestnut Brown
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- PETG, EPDM
- Product Type:
- Indoor Mat
- Thickness:
- 0.25 in
- Width:
- 4 ft