1-1/4 in. O-Ring Adapter
1-1/4 in. O-Ring Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- J1
- Diameter - Outside:
- 1-1/4 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- O-Ring