1-1/4 in. Brass Female Check Valve
530 1-1/4 in. Brass Female Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy red brass body for maximum strength
- Spool type brass poppet eliminates sticking
- Buna-N rubber facing for water, oil and gas
- Silent operation in horizontal or vertical position
- Can be used with water, oil or gas
Specifications
- Coating:
- Epoxy
- Collection:
- 530
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Vertical Mount
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 1.8 lb