This product requires certification to purchase.

1 in. Brass Female Check Valve

Maass Midwest

530 1 in. Brass Female Check Valve

  • Fast #
  • Part #M530G
  • Item #300308
  • Manufacturer Part #922585
5 out of 5 Customer Rating
Brand image
Maass Midwest

530 1 in. Brass Female Check Valve

  • Fast #
  • Part #M530G
  • Item #300308
  • Manufacturer Part #922585
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy red brass body for maximum strength
  • Spool type brass poppet eliminates sticking
  • Buna-N rubber facing for water, oil and gas
  • Silent operation in horizontal or vertical position
  • Can be used with water, oil or gas
  • Requires Certification

Specifications

Coating:
Epoxy
Collection:
530
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Vertical Mount
Material:
Brass
Maximum Temperature:
180
NSF Certified:
Yes
Pressure Class:
200#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Seat Material:
Buna-N
Valve Size:
1 in
Valve Type:
Check Valve
Weight:
1.5 lb