*CVR* B3 BSE 4832 SQ DRN LEFT CNR I
*CVR* B3 BSE 4832 SQ DRN LEFT CNR I
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic rectangular shower base with square drain
- 3 in. threshold and smooth floor
- Center drain
- B3Square only: Chrome grid and drain included (ABS or PVC available)
- Grids also available in Dark Bronze or Brushed Nickel
- Compatible with Utile, most glue-up shower walls and ceramic tiles
- Complete drain assembly included for an easy installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 2-3/8
- Height:
- 4
- Installation Type:
- Corner Mount
- Length:
- 47-7/8
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4
- Type:
- M420001502001
- UPC:
- 623163631395
- Width:
- 31-7/8