*CVR* B3 BSE 4834 RND DRN ALCO IN
*CVR* B3 BSE 4834 RND DRN ALCO IN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic rectangular base with round drain
- Smooth floor
- Center drain
- Drain not included
- 3" threshold base
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-7/8
- Drain Location:
- Center
- Height:
- 4
- Installation Type:
- Alcove
- Length:
- 47-7/8
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4
- Type:
- M410002501001
- UPC:
- 623163630992
- Width:
- 33-7/8