*CVR* B3 BSE 4836 SQ DRN WM INST WH
*CVR* B3 BSE 4836 SQ DRN WM INST WH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic rectangular shower base with square drain
- 3 in. threshold and smooth floor
- Center drain
- B3Square only: Chrome grid and drain included (ABS or PVC available)
- Grids also available in Dark Bronze or Brushed Nickel
- Chrome grid and drain included
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4
- Installation Type:
- Wall Mount
- Length:
- 47-7/8
- Material:
- Plastic
- Material Type:
- Acrylic
- Type:
- M420003505001
- UPC:
- 623163631524
- Width:
- 35-7/8