*CVR* B3 BSE 6030 RND DRN RIGHT ALC
*CVR* B3 BSE 6030 RND DRN RIGHT ALC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic rectangular base with round drain
- Smooth floor
- Right, left or end drain
- 3" threshold base
- Drain not included
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-7/8
- Drain Location:
- Right
- Height:
- 4
- Installation Type:
- Alcove
- Length:
- 59-7/8
- Material:
- Acrylic
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4
- Type:
- M410004R501001
- UPC:
- 623163631104
- Width:
- 29-7/8