*CVR* B3 BSE 6030 SQ DRN LEFT WM IN
*CVR* B3 BSE 6030 SQ DRN LEFT WM IN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic rectangular shower base with square drain
- 3 in. threshold and smooth floor
- Right, left or back-end drain
- B3Square only: Chrome grid and drain included (ABS or PVC available)
- Grids also available in Dark Bronze or Brushed Nickel
- Chrome grid and drain included
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-7/8
- Drain Location:
- Left
- Height:
- 4
- Installation Type:
- Wall Mount
- Length:
- 59-7/8
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4
- Type:
- M420004L505001
- UPC:
- 623163631586
- Width:
- 29-7/8