20 X 30 Single VIEW OVAL Beveled Medium White
20 X 30 Single VIEW OVAL Beveled Medium White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exclusive slide shelf system, Slide Edge® and shock-absorbing strip
- Piano hinges or six-way adjustable 170° hinge
- Two (SVD2030) or three (SVD2436) adjustable glass shelves ¼" (6 mm) thick
- Mirror trim kit for surface mount included
- Reversible cabinet
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 30
- Installation Type:
- Wall Mount
- Length:
- 20
- Material:
- Aluminum
- Type:
- STR630350
- UPC:
- 623163122848