24 in. Plastic Cable Drain in Polished Chrome
24 in. Plastic Cable Drain in Polished Chrome
Product Details
Product Details
Specifications
- Cable Length (ft):
- 1.83 ft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- Polypropylene
- IAPMO Listed:
- No
- Material Type:
- PVC
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No
- Tub Depth:
- 24
- UPC:
- 623163628029