This product requires certification to purchase.

32-1/8 x 32-1/8 in. Neo-Angle Shower Base in White

MAAX

32-1/8 x 32-1/8 in. Neo-Angle Shower Base in White

  • Fast #
  • Part #M101426000001
  • Item #7386883
  • Manufacturer Part #101426-000-001
5 out of 5 Customer Rating
Brand image
MAAX

32-1/8 x 32-1/8 in. Neo-Angle Shower Base in White

  • Fast #
  • Part #M101426000001
  • Item #7386883
  • Manufacturer Part #101426-000-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 5 and low 3 in. height
  • Corner drain
  • Textured bottom
  • Walls with convenient foot rest available
  • Corner installation
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32-1/8 in
Drain Location:
Center
Height:
4-1/8 in
Length:
32-1/8 in
Material:
Acrylic
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Neo-angle
Threshold Height:
3 in
UL Listed:
Yes
UPC:
623163540987
Width:
32-1/8 in