This product requires certification to purchase.

32 x 33 x 78 in. Alcove Shower Unit in White

MAAX

32 x 33 x 78 in. Alcove Shower Unit in White

  • Fast #
  • Part #M140085000002
  • Item #7897468
  • Manufacturer Part #140085-000-002
4.6 out of 5 Customer Rating
Brand image
MAAX

32 x 33 x 78 in. Alcove Shower Unit in White

  • Fast #
  • Part #M140085000002
  • Item #7897468
  • Manufacturer Part #140085-000-002
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in North America
  • 1-piece shower without roof cap
  • Integrated Shelving
  • Center drain
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
3-3/8 in
Frame Type:
Semi-Framed
GSA Approved:
No
Height:
78 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
32 in
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
78 in
Overall Length:
32 in
Overall Width:
33 in
Shower Base Shape:
Square
Threshold Height:
2-3/8 in
UL Listed:
No
UPC:
623163079005
Width:
33 in