36 x 80 in. Shower Side Wall in Vapor
36 x 80 in. Shower Side Wall in Vapor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combine with a back wall and two side walls for an alcove installation and one side wall for a corner installation
- Direct-to-stud installation
- Installs easily in just 1 day versus 3 days for standard ceramic tile
- Mistake-proof Ulok installation system allows you to perfectly align the panels, slip them together and lock them into place
- Proudly made in North America
- Featuring Evergrout™: The first realistic and textured grout lines with that won't crack or leak
- No tile or grout protective sealer required
- Solid, 1-piece wall panel: Sturdy and durable allows for installation of grab bars and other accessories
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Vapor
- Height:
- 80
- Length:
- 36
- Material:
- Composite
- UPC:
- 623163640069
- Width:
- 1-1/8