48 x 36 in. Shower Base Center Drain in White
48 x 36 in. Shower Base Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 3
- Installation Type:
- Alcove
- Length:
- 48
- Material:
- Acrylic
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- UPC:
- 623163668841
- Width:
- 36