This product requires certification to purchase.

59-3/4 x 32 in. Combo Alcove Bathtub Right Drain in White

MAAX

59-3/4 x 32 in. Combo Alcove Bathtub Right Drain in White

  • Fast #
  • Part #M105520R000001
  • Item #9717534
  • Manufacturer Part #105520-R-000-001
3.3 out of 5 Customer Rating
Brand image
MAAX

59-3/4 x 32 in. Combo Alcove Bathtub Right Drain in White

  • Fast #
  • Part #M105520R000001
  • Item #9717534
  • Manufacturer Part #105520-R-000-001
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rectangular shape bathtub in alcove installation
  • Also available in an above-the-floor rough (AFR) configuration for easier drain, waste and overflow installation
  • Minimalist look with discreet armrests and textured floor
  • Integrated tiling flange
  • When equipped with a system, the unit comes with an access panel
  • Compatible with U tile shower wall panels
  • Equipped with overflow assembly permitting the user to enjoy a deep soak without worrying about spillage
  • Acrylic surface resistant to stains
  • Integrated tiling flange for added leak protection and easy installation of shower walls
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Commercial
Basin Depth:
16-1/4
Basin Length:
46-1/4
Basin Width:
21-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
Capacity:
46 gal
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/4
Drain Location:
Right
Height:
17-3/4
Installation Type:
Alcove
Length:
59-3/4
Material:
Acrylic
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17-3/4
Overall Length:
59-3/4
Overall Width:
32
Soaking Depth:
15-1/4
UPC:
623163544626
Weight:
78
Width:
32