60 x 32 in. Freestanding Bathtub with Left Drain in White
60 x 32 in. Freestanding Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek two piece free standing combines straight and curvaceous lines
- Inclined backrest, curvaceous inset arm rests, deep bathing well
- Ample deck space for faucet installation
- MAAX® innovative leveling legs for easy installation
- Above the floor rough (AFR) and F2 drain compatible
- Inclined backrest, curvaceous inset armrests, deep bathing well
- MAAX innovative leveling legs for easy installation
- Above-the-Floor Rough (AFR) and F2 Drain compatible
- Apron available in standard colors and 5 designer colors
- Air massage system available; End drain
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 43-1/8 in
- Basin Width:
- 19-7/8 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Clawfoot Included:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- Drain Opening:
- 2-1/8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 23 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/4 in
- UL Listed:
- No
- UPC:
- 623163625141
- Weight:
- 135 lb
- Width:
- 32 in