60 in. x 42 in. Alcove Shower Base with Center Drain in White
B3Round 60 in. x 42 in. Alcove Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Acrylic rectangular shower base with round drain
- Low 3 in threshold base allowing an easy and safe access
- Compatible with most glue-up shower walls and ceramic tiles
- Integrated leak-proof tiling flanges
- 25 yr warranty for peace of mind
- High gloss finish resistant to dulling, scratching and fading
- Low threshold
- Easy installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- B3Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2-3/8
- Height:
- 3
- Installation Type:
- Corner Mount
- Length:
- 59-7/8
- Material:
- Acrylic
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3
- Type:
- M410036542001
- UPC:
- 623163671650
- Width:
- 41-7/8