BACKWALL 60 REGULAR WHITE
BACKWALL 60 REGULAR WHITE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Back wall
- Integrated convenient footrest
- Designed for ease of maintenance
- Easy front installation with snap clips
Specifications
- Bathtub Shape:
- Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Height:
- 72 in
- Installation Type:
- Direct to Stud
- Length:
- 1-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 623163193213
- Width:
- 60 in