65-3/4 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Calla 65-3/4 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic oval design with sleekly sculpted contour and backrest
- Relaxing armrests with ergonomic backrests
- Ample deck space for faucet installation
- Drop-in installation with center drain
- Cut-out template included
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 58 gal
- Collection:
- Calla
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 42
- Drain Location:
- Center
- Height:
- 23-7/8
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 65-3/4
- Overall Width:
- 42
- UPC:
- 623163067064