71-1/2 x 42 in. Drop-In Bathtub with Center Drain in White
Calla 71-1/2 x 42 in. Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic oval design with sleekly sculpted contour and backrest
- Relaxing armrests with ergonomic backrests
- Ample deck space for faucet installation
- Drop-in installation with center drain
- Cut-out template included
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 75 gal
- Collection:
- Calla
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 42 in
- Drain Location:
- Center
- Height:
- 24-3/4 in
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Overall Length:
- 71-1/2 in
- Overall Width:
- 42 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 623163174441