66 x 36 in. Freestanding Bathtub with Rear Center Drain in White
Delsia 6636 66 x 36 in. Freestanding Bathtub with Rear Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in North America
- Deck Space for Faucet
- Transitional Design
- 2-piece fiberglass tub transports and installs easily
- 2-piece bathtub with symmetrical look and concealed seam; Ample deck space for faucet installation
- Maximized bathing well, raised backrest and off-center drain; Above-the-Floor Rough (AFR) and F² Drain compatible
- MAAX innovative leveling legs for easy installation
- Bathtub apron available in 3 colors: Aqua, Platinum Grey & Ruby
- Raised backrests for optimal comfort and maximized bathing well
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 62-7/8 in
- Basin Width:
- 28-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 59 gal
- Clawfoot Included:
- No
- Collection:
- Delsia 6636
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 26-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 26-5/8 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Soaking Depth:
- 18-1/2 in
- UL Listed:
- Yes
- Weight:
- 110 lb