66 x 36 in. Drop-In Bathtub with Center Drain in Black
Ella 66 x 36 in. Drop-In Bathtub with Center Drain in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Classic oval 2-piece freestanding bathtub with concealed seam
- Comfortable backrest and ample deck space for faucet installation
- Center drain and 4 adjustable leveling legs
- Above-the-Floor Rough (AFR) and F2 Drain compatible
- Apron available in standard colors and 5 designer colors
- No massage systems available
Recommended Accessories
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 51 gal
- Collection:
- Ella
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 36
- Drain Location:
- Center
- Height:
- 24
- Installation Type:
- Freestanding
- Material:
- Plastic
- Overall Length:
- 66
- Overall Width:
- 36