72 x 36 in. Drop-In Bathtub with Center Drain in White
Eterne 7236 72 x 36 in. Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary rectangular bathtub
- Deep bathing well for ultimate relaxation
- Comfortable backrest and ample deck space for faucet installation
- Relaxing armrests
- Drop-in installation with center drain
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 75 gal
- Collection:
- Eterne 7236
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36 in
- Drain Location:
- Center
- Height:
- 23-1/2 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- UPC:
- 623163539042