This product requires certification to purchase.

59-3/4 in. x 31-7/8 in. Soaker Alcove Bathtub with Left Drain in White

MAAX

Exhibit 59-3/4 in. x 31-7/8 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #M105512L000001
  • Item #7237139
  • Manufacturer Part #105512-L-000-001
5 out of 5 Customer Rating
Brand image
MAAX

Exhibit 59-3/4 in. x 31-7/8 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #M105512L000001
  • Item #7237139
  • Manufacturer Part #105512-L-000-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular shape bathtub in alcove installation
  • Available in Above-the-Floor Rough (AFR) or not
  • Minimalist look with discreet armrests and textured floor
  • Deck for faucet installation
  • Integrated skirt with access panel when equipped with a system
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
44 in
Basin Shape:
Rectangle
Basin Width:
19-1/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
46 gal
Collection:
Exhibit
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
59-3/4 in
Overall Width:
31-7/8 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Soaking Depth:
17 in
UL Listed:
Yes
UPC:
623163559613
Weight:
78 lb
cUPC Certified:
No