This product requires certification to purchase.

59-3/4 in. x 31-7/8 in. Soaker Alcove Bathtub with Right Drain in White

MAAX

Exhibit 59-3/4 in. x 31-7/8 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #M105512R000001
  • Item #7237140
  • Manufacturer Part #105512-R-000-001
3.1 out of 5 Customer Rating
Brand image
MAAX

Exhibit 59-3/4 in. x 31-7/8 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #M105512R000001
  • Item #7237140
  • Manufacturer Part #105512-R-000-001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rectangular shape bathtub in alcove installation
  • Available in Above-the-Floor Rough (AFR) or not
  • Minimalist look with discreet armrests and textured floor
  • Deck for faucet installation
  • Integrated skirt with access panel when equipped with a system
  • Requires Certification
Dimensions & Measurements
Basin Length
44 in
Basin Width
19-1/8 in
Capacity
46 gal
Overall Height
20 in
Overall Length
59-3/4 in
Overall Width
31-7/8 in
Soaking Depth
17 in
Weight
78 lb
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
Yes
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Exhibit
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Material
Acrylic
Number of Occupants
1
Overflow Type
Round
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
cUPC Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes
UPC
623163559606