59-7/8 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Exhibit 59-7/8 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular shape bathtub in alcove installation
- Available in Above-the-Floor Rough (AFR) or not
- Minimalist look with discreet armrests and textured floor
- Integrated tiling flange
- Integrated skirt with access panel when equipped with a system
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 54-5/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 26-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 68 gal
- Collection:
- Exhibit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 18 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 16-3/8 in
- UL Listed:
- Yes
- UPC:
- 623163644883
- Weight:
- 81 lb