59-7/8 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Exhibit 59-7/8 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 17-1/2
- Basin Length:
- 54-5/8
- Basin Shape:
- Rectangle
- Basin Width:
- 26-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 68 gal
- Collection:
- Exhibit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20
- Overall Length:
- 59-7/8
- Overall Width:
- 42
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2
- UL Listed:
- No
- UPC:
- 623163644906
- Weight:
- 81
- cUPC Certified:
- No